RS PRO RS PRO push button contact block

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type: Contact Block. Compatible with: 16 mm Switches. Contact configuration: 1NO/1NC + 1NO/1NC. UL, cUL, ENEC, VDE. To create a complete illuminated push button switch, you need a push button operator, contact block, lens, and filament lamp or LED. For suitable contact block mating connectors, see typical part numbers 680-2158. For suitable lenses, see typical part numbers 745-2499, 745-2530, and 745-2512. For suitable filament lamps, see typical part number 655-9211. For suitable white single-chip LEDs, see typical part number 225-997. RS IP65 Indicators and Pushbutton Switches - ADA16S Series (16 mm). Pre-assembled, modular, illuminated and non-illuminated, momentary and alternating action, round, square, and rectangular pushbutton switches and matching pilot light indicators fit industry-standard 16 mm diameter cutouts in panels 0.5 to 5 mm thick. Choose from raised bezel profiles to prevent accidental touches, or recessed mounting, which allows the pushbutton switch or pilot light indicator to be mounted nearly flush with any panel. Each pushbutton switch or pilot light indicator is quick and easy to assemble and, when fully assembled, provides an IP65-rated waterproof panel sealing. Push button operators can be attached to any contact block, allowing for a variety of switch function and illumination combinations (see part numbers 745-2427, 745-2423, 745-2420 for contact and lamp blocks). Each contact block features a 2.8 x 0.5 mm universal terminal that can be used for direct soldering or plug-in receptacles. Pilot light indicators come with pre-installed lamp blocks. Use a T1 (MG5.7s) miniature threaded filament lamp or LED for illumination and select a compatible lens. Lenses compatible with the ADA16S series push button switches and pilot light indicators are available in a variety of colors (blue, green, amber, red, white, black) and shapes (round, square, rectangular). Each lens has a flat profile and is constructed from engravable polycarbonate. Two bezel converters (square part number 745-2552 and rectangular part number 745-2559) convert square and rectangular pushbutton switches (745-2458, 745-2461, 745-2451, 745-2470) and pilot light indicators (745-2489 and 745-2483) to flush-mount countersunk types. Each converter includes a retaining bow, gasket, and black plastic flush-mount bezel. Other switches in the ADA16 series include key switches, rotary selector switches, buzzers, and emergency stops. For these switches, see part numbers 745-2433, 745-2439, 745-2436, 745-2445, and 745-2442. Waterproof rating: IP65 Panel cutout diameter: 16 mm Round, square and rectangular operators with momentary and maintained switch functions Illuminated or non-illuminated VDE rated 5 A 250 Vac (8 A 125 Vac) Silver contacts Insulation resistance: >50 MΩ Flammability rating: UL94-V0 Operating temperature range: -25 to +55°C (-25 to +70°C without lamp)

Ulasan Produk

Tidak ada ulasan