RS PRO RS PRO Power Connector (Industrial Connector), Surface Mount, Socket, Red

Sebelum PPN:
Rp20.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Brand Interlock Panel Socket with Switch - DIN Rail and Outlet with RCD The RS Pro industrial power socket outlet range is ideal as a reliable and robust solution for heavy duty power applications.
The housing material is made of nylon 6 and ABS, which provides excellent mechanical strength and durability, ensuring complete reliability and top performance for reliable power distribution.
Additionally, the IP44 rating provides a splash-proof housing, and the easy-to-install design saves time and effort in setting up and installing the socket.
These industrial plug connectors are ideal for use in harsh environments and industrial applications where performance and quality are important.
Features and Benefits: RS PRO Industrial Interlocking Power Outlets have a robust design, making them ideal for harsh industrial environments. Made from nylon 6 and ABS, they offer excellent performance and protection from extreme temperature fluctuations.
Additionally, an IP44 rating ensures the socket housing is splash-proof for worry-free use Each connector complies with industry standard colour coding in accordance with BS EN60309-2 / BS4343 and IEC309 (see) Connector voltage ratings Mounting brackets with DIN rail functionality allow for easy installation Secure installation These outlet units prevent live plugs from being inserted or removed without the best connection practices, ensuring optimum safety and preventing sparks that could cause fires Compatible with most industry standard connectors Applications: Industrial power connectors often feature a heavy-duty design, making them ideal for supplying power to machines, power tools, industrial equipment and more in a variety of environments.
They often have a locking mechanism to prevent mis-mating and provide a secure connection between plug and socket while also providing excellent protection.
Industrial power connectors are commonly used in areas such as:
Warehouses Construction sites Agriculture Factories and manufacturing Garages Sports and entertainment CEE What voltages does colour coding refer to? Purple: -20 → 25 V White: 40 → 50 V Yellow - 100 → 130 V Blue: 200 → 250 V Red - 380 → 480 V Black - 500 → 1000 V Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Rated current 32A, plug/socket socket, pole type 3PNE, rated voltage 400V, mounting type surface mount, connection direction vertical, series RS PRO, color red, operating temperature Min-25°C

Ulasan Produk

Tidak ada ulasan