RS PRO RS PRO power connector (industrial connector), Optima Seven series

Sebelum PPN:
Rp3.299.900 - Rp4.799.900
Spesifikasi
ColorRed
Pole6P+E
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)415
SeriesOptima Seven
Type of HousingStraight
Type of TerminalScrew

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
EN60309-1, 1 / A1, 1 / A2, CE. Red 6P + E, 6h, IP67 rated female cable mounting socket, 16 A, 32 A, Optima-Seven. Red 6 pole + ground (6 o'clock) Female cable mounting socket. Available in 16 A and 32 A types, with a rated voltage of 346 -> 415 V and IP67 protection. Features a twist-lock mechanism, external ground, and nickel-plated brass contacts. This female cable mounting socket is ideal for many electrical distribution applications, motor control star / delta, and monitoring signals. Each model boasts high reliability and excellent quality. Features and benefits. Cable mounting 6P + E (6 o'clock position) 16 A and 32 A versions.

Ulasan Produk

Tidak ada ulasan