RS PRO RS PRO Power Connector (Industrial Connector), Cable Mount, Plug, Purple

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the RS Pro range of industrial power connectors.
It is ideal for a reliable and robust solution for heavy duty power applications.
The housing material is made from nylon 6, which provides excellent mechanical strength and durability, ensuring complete reliability and top performance for reliable power distribution.
Additionally, it has a waterproof and dustproof housing with an IP67 rating.
Additionally, the easy-to-install design saves time and effort in setting up and installing the connector.
These industrial plug connectors are ideal for use in harsh environments and industrial applications where performance and quality are important.
Features and Benefits: This RS PRO industrial power connector has a robust design, making it ideal for heavy-duty industrial environments. Made from nylon 6 and ABS, it offers excellent performance and protection from extreme temperature fluctuations.
In addition, the IP67 rating ensures the connector housing is dustproof and waterproof for worry-free use. Each connector complies with industry standard colour coding in accordance with BS EN60309-2 / BS4343 and IEC309 (see connector voltage rating) and is compatible with most industry standard sockets. Applications: Industrial power connectors often feature a heavy-duty design, making them ideal for powering machinery, power tools, industrial equipment and more in a variety of environments.
They often have a locking mechanism to prevent mis-mating and provide a secure connection between plug and socket while also providing excellent protection.
Industrial power connectors are commonly used in areas such as:
Warehouses Construction sites Agriculture Factories and manufacturing Garages Sports and entertainment CEE What voltages does colour coding refer to? Purple: -20 → 25 V White: 40 → 50 V Yellow - 100 → 130 V Blue: 200 → 250 V Red - 380 → 480 V Black - 500 → 1000 V Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Rated current 16A, plug/socket plug, pole type 2P, rated voltage 2025V, mounting type cable mount, connection direction straight, IP protection grade IP67, color purple, operating temperature Min -25°C

Ulasan Produk

Tidak ada ulasan