RS PRO RS PRO Potentiometer, 50kΩ, 3W

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Potentiometer Type = Rotary Maximum Resistance = 50kΩ
Number of gangs = 1
Number of revolutions = 1
Rated power = 3W
Electrical Taper = Linear Element Material = Wirewound Mounting Type = Panel Mount Termination Style = Solder Shaft Length = 68mm
Shaft diameter = 6.35 mm
Actuator Type = Grooved Shaft%

RS 40 mm Wirewound Potentiometers. This series of RS potentiometers has resistance options between 100 Ω and 10 kΩ.
A single turn wirewound bushing mounted potentiometer with a 6mm diameter shaft.
The shaft rotation life is 100,000 times.
±10% typical resistance tolerance 285° rotation (mechanical angle) 3 W power rating

Ulasan Produk

Tidak ada ulasan