RS PRO RS Pro Polypropylene capacitor (PP), 440V ac, 15μF, ± 10%

Sebelum PPN:
Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 15μF Voltage = 440V ac Mounting Type = Screw Mount Tolerance = ±10% Series = MRA440 Application = Single Phase Induction Motor, 3 Phase Motor Length = 98mm Dimensions = 40 (Dia.) x 98mm Temperature Characteristics = PLYP Tolerance (minus) = -10% MRA440 Series Polypropylene Film Capacitors. Brought to you under the trusted RS brand, the MRA440 Series polypropylene film capacitors are designed for permanent connection in the auxiliary windings of single-phase induction motors. increase. The polypropylene film element of this motor is sealed with flame-retardant resin and housed in an aluminum case. Features and Benefits: Dissipation factor μ .001 Double (1/4 inch), terminal M8 x 10 mm stud mounting for soldering or push-on receptacles

Ulasan Produk

Tidak ada ulasan