RS PRO RS Pro Polypropylene capacitor (PP), 440V ac, 10μF, ± 10%

Sebelum PPN:
Rp599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 10μF Voltage = 440V ac Mounting Type = Screw Mount Tolerance = ±10% Series = MRP440 Application = Single Phase Induction Motor, 3 Phase Motor Length = 98mm Dimensions = 35 (Dia.) x 98mm Temperature Characteristics = PLYP Tolerance (minus) = -10% MRP 440 Series. Metallized polypropylene motor run capacitors in a non-combustible plastic case meeting UL standard UL94V0. Especially suitable for motor starting and continuous motion motor drive applications.

Ulasan Produk

Tidak ada ulasan