RS PRO RS Pro pin header, 72 poles, 2 rows, straight 2.54mm

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Pitch = 2.54mm Number of Contacts = 72 Rows = 2 Body Orientation = Straight Compatible Pin Length = 14.5mm Tail Pin Length = 2.96mm Termination Method = Solder Contact Plating = Bright Tin Current Rating = 4A RS Unshrouded Board Pin Header Connector (2.54mm Pitch A range of 0.635 mm square pin, 2.54 mm pitch unshrouded board pin header connectors. These shrouded PCB pin headers (2.54 mm) are available in single row 36 positions / double row 72 positions to accommodate a wide range of pin heights and PCB tail lengths. The housings of these shrouded PCB pin headers (2.54 mm) are constructed from UL94 V-0 glass filled PBT (black) and pure bright tin plated contacts. Supports various pin heights and board tail lengths Can be folded to required length

Ulasan Produk

Tidak ada ulasan