RS PRO RS Pro pin header, 6 poles, 2 rows, straight 2.54mm

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Pitch = 2.54mm Number of Contacts = 6 Rows = 2 Body Orientation = Straight Compatible Pin Length = 7mm Tail Pin Length = 3mm Termination Method = Solder Contact Plating = Bright Tin Voltage Rating = 650 V ac straight header (7 mm). Single and double row 0.1 pitch tin-plated plate headers offered with a 7mm pin height. Ideal for board-to-board and programming applications using corresponding top-entry sockets or wirewraps.

Ulasan Produk

Tidak ada ulasan