RS PRO RS Pro Pin header, 20 pins, 1 row, straight, wire-to-board 2.54mm SIB series

Sebelum PPN:
Rp7.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = SIB Pitch = 2.54mm Number of Contacts = 20 Rows = 1 Body Orientation = Straight Compatible Pin Length = 4.22mm Tail Pin Length = 3.96mm Termination Method = Solder Contact Plating = Gold RS Single Inline Board to Board Adapter Strip (2.54 mm, Male Terminals). Single in-line board-to-board male-to-male pin snappable adapter strips with 2.54 mm pitch. These board through-hole mount header strips (2.54 mm) have gold-plated male-to-male contacts and plastic housings and can be used for test points or board-to-board connectors.

Ulasan Produk

Tidak ada ulasan