RS PRO RS PRO pin contact

Sebelum PPN:
Rp47.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female: Male Contact Size: 3 Terminal Method: Plug-in Compatible Product: Connector Contact Type: Pin Length: 16.1mm Contact Plating: Gold Rated Voltage: 60 V Contact Material: Brass Maximum Contact Resistance: <5mΩ Operating Temperature Min : -25°C Operating Temperature Max: +75°C Mounting Type: Plug-in Mounting RS Pro M8/M12 Connector Contacts. Brought to you by RS Pro, this connector is a great choice for both durability and quality. Available in M8 and M12, with a choice of either clear or black plug body color, there is a contact to suit your application. All models boast high reliability and excellent quality. Features and Benefits Gold Plated Contacts M8 / M12 3 / 4 Pins (M8) 4 -> 12 Pins (M12)

Ulasan Produk

Tidak ada ulasan