RS PRO RS PRO Pilot Lamp, 24V dc, Red, Mounting Hole Size: 12mm

Sebelum PPN:
Rp449.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL. 12mm Flat Bezel IP67 LED Panel Indicator. 12mm flat bezel panel mount LED indicator.
Fixing nuts and spring washers are included.
Features and Benefits. . Recessed into panel mount. . IP67 rated sealed panel. . 12 V dc to 220 V ac. . 8 mm colored diffused epoxy lens. . Plated brass bezel with bright chrome or black chrome finish. . Solder lug/Faston terminals. Applications:. . Process control. . Commercial electrical equipment. . Communications, radar. . Earthmoving vehicles, trucks, excavators, cranes. . Trains. . HVAC, energy management. . Elevators. . Machine tools
Feature
Specification
Rated voltage = 24V dc
Light output color = Red Mounting hole size = 12mm
Lamp Type = LED
Termination Type = Faston, Solder Lug
IP Rating = IP67
Bezel Style = Flush Mount Current Rating = 20mA
Length = 32.7mm

Ulasan Produk

Tidak ada ulasan