RS PRO RS PRO Piezoelectric Buzzer, 88dB, Panel Mount

Sebelum PPN:
Rp349.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flanged Multifunction Buzzer Flying Leads. Flange-mounted multifunction buzzer. Flying wiring connection. High output level. Internal circuitry for DC operation.
Feature
Specification
Mounting Type = Panel Mount Minimum Supply Voltage = 3V dc Maximum Supply Voltage = 18V dc Sound Level = 88dB Drive Type = Internal Tone Type = High/Low Diameter = 32mm Length = 44mm Height = 23mm Dimensions = 32 (Dia.) x 23mm Operating Temperature Min = -20°C Operating Temperature Max = +60°C Maximum Frequency = 3.8kHz Minimum Frequency = 2500Hz

Ulasan Produk

Tidak ada ulasan