RS PRO RS PRO Piezoelectric Buzzer, 85dB, Panel Mount

Sebelum PPN:
Rp869.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 85 dB Panel Mount Slow Pulse This powerful integrated buzzer combines a high voltage range with clear sound in a compact design. Its wide operating temperature range of -30 to +85°C makes it useful in manufacturing environments with fluctuating temperatures. The buzzer operates at 60-250 V DC and requires only 15 mA of current, reducing the chance of malfunction when connected to high-voltage equipment. It produces a slow 85 dB pulse tone that is easy to hear without tweaking. The panel mount unit is easy to install, measuring just 42.5 mm in diameter. It features Faston terminals, allowing you to crimp wires without soldering. As part of the RS PRO series, this integrated buzzer has been thoroughly tested for performance and reliability. It's ideal as a warning device or alarm in environments with high background noise, such as factories. Features and Benefits Slow pulsing tone piezo buzzer Panel mounting Minimum supply voltage 60 V dc Maximum supply voltage 250 V dc 85 dB sound level Internal drive Diameter 42.5 mm Height 42 mm Operating temperature range: -30°C to +85°C Supply current: 15 mA Minimum frequency 2300 Hz Maximum frequency 3.3 kHz Compliant with ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 electrostatic control standards RS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products to give you more choice. Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards. We only carry the RS PRO label of approval if we are confident of exceptional quality, so you can work with confidence.
Feature
Specification
Mounting Type = Panel Mount Minimum Supply Voltage = 60V ac/dc Maximum Supply Voltage = 250V ac/dc Sound Level = 85dB Drive Type = Internal Tone Type = Slow Pulse Diameter = 42.5mm Height = 42mm Dimensions = 42.5 x 42mm Operating Temperature Min = -30°C Operating Temperature Max = +85°C Maximum Frequency = 3.3kHz Minimum Frequency = 2300Hz

Ulasan Produk

Tidak ada ulasan