RS PRO RS PRO Piezoelectric Buzzer, 85dB, Panel Mount

Sebelum PPN:
Rp459.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 85 dB Panel Mount Continuous Integrated Piezo Buzzer. This integrated piezo buzzer is ideal for use in a variety of industrial equipment. Part of the trusted RS Pro family, it operates from 60 to 250 V AC/DC. It easily combines a high voltage range with a continuous, loud sound. This buzzer component functions from -30 to +85°C and requires only a 15 mA supply current. Piezo buzzers do not use magnets or coils to generate sound, so they do not affect surrounding circuits. This makes them unlikely to malfunction even when connected to high-voltage, heavy-duty equipment. The 85 dB continuous sound can be clearly heard, even in noisy environments. This buzzer has been tested and complies with ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 electrostatic control standards. Its compact, durable construction and loud sound make it a popular sounder for industrial machinery. Features and BenefitsContinuous piezo buzzerPanel mountingMinimum supply voltage 4 V dcMaximum supply voltage 28 V dc85 dB sound levelInternal driveDiameter 36.5 mmHeight 23.5 mmOperating temperature range: -30°C to +85°CSupply current: 15 mAMinimum frequency 3100 HzMaximum frequency 4.1 kHzRS PRORS PRO is our own brand, offering a wide range of high-quality, great value products to give you more choice.Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards.We only carry the RS PRO label of approval if we are confident of exceptional quality, so you can work with confidence.
Feature
Specification
Mounting Type = Panel Mount Minimum Supply Voltage = 4V dc Maximum Supply Voltage = 28V dc Sound Level = 85dB Drive Type = Internal Tone Type = Continuous Diameter = 36.5mm Height = 23.5mm Dimensions = 36.5 (Dia.) x 23.5mm Operating Temperature Min = -30°C Operating Temperature Max = +85°C Maximum Frequency = 4.1kHz Supply Current = 15mA

Ulasan Produk

Tidak ada ulasan