RS PRO RS PRO Piezoelectric Buzzer, 80dB, Through Hole

Sebelum PPN:
Rp229.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Through Hole Maximum Supply Voltage = 30V ac
Sound level = 80dB
Drive Type = External Tone Type = Continuous Diameter = 14mm
Height = 6.7mm
Dimensions = 14 (Dia.) x 6.7mm
Operating temperature Min = -30°C
Operating temperature Max = +80°C
Maximum frequency = 4kHz
Supply current = 7mA

Circular PCB Mount Piezo Transducer. PCB mount type with circular case. High sound output transducer. Requires external driver circuit for operation.

Ulasan Produk

Tidak ada ulasan