RS PRO RS PRO Piezoelectric Buzzer, 80dB, Through Hole

Sebelum PPN:
Rp229.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round PCB Mount Piezo Transducer. PCB mounted with a round case. High sound output transducer. Requires external driver circuitry for operation.
Feature
Specification
Mounting Type = Through Hole Maximum Supply Voltage = 30V ac Sound Level = 80dB Drive Type = External Tone Type = Continuous Diameter = 14mm Height = 6.7mm Dimensions = 14 (Dia.) x 6.7mm Operating Temperature Min = -30°C Operating Temperature Max = +80°C Maximum Frequency = 4kHz Supply Current = 7mA

Ulasan Produk

Tidak ada ulasan