RS PRO RS PRO Piezoelectric Buzzer, 75dB, Surface Mount

Sebelum PPN:
Rp199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Surface Mount Minimum Supply Voltage = 5V ac
Maximum supply voltage = 25V ac
Sound level = 75dB
Drive Type = External Tone Type = Square Wave Diameter = 10mm
Height = 3.1mm
Dimensions = 10 (Dia.) x 3.1mm
Operating temperature Min = -20°C
Operating temperature Max = +70°C
Maximum frequency = 5.2kHz
Supply current = 5mA

RS Pro 75 dB SMD Square Wave External Piezo Looking for a small, versatile sounder? The RS Pro range of high-quality piezo buzzers combines a wide voltage range with low power consumption, clear sound and is all designed to save space.
It draws a supply current of 5 mA and functions from 5 to 25 V ac.
This means it consumes less power and is compatible with most consumer products.
It emits a 75 dB square wave, producing a rich, clear and audible sound.
The unit itself is super small, measuring just 10mm in diameter, or about half the size of five fence coins.
This buzzer is surface mount, making it easy to install.
The manufacturer's piezo buzzer components comply with ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 standards.
This means it is shielded from damaging electrostatic discharges.
They are used in everything from computers to alarm clocks.
Features and Benefits. Surface mount. Supply voltage range is 5 V ac to 25 V ac. Sound level: 75 dB. External drive. Diameter 10 mm. Height 3.1 mm. Operating temperature range: -20 to +70°C. Supply current: 5 mA. Maximum frequency 5.2 kHzRS PRORS PRO is a manufacturer's own brand and offers a wide range of high-quality, great-value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.

Ulasan Produk

Tidak ada ulasan