RS PRO RS PRO Piezoelectric Buzzer, 75dB, Surface Mount

Sebelum PPN:
Rp199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Looking for a compact, versatile sounder? The RS Pro 75 dB SMD Square Wave External Piezo Buzzer offers a wide voltage range, low power consumption, and clear sound, all in a space-saving design. It draws 0.25 mA of supply current and operates at 25 ac. This means it consumes little power and is compatible with most consumer products. It emits a 75 dB square wave, producing a rich, clear, audible sound. The unit itself is ultra-compact, measuring just 10 mm in diameter, about half the size of a coin. This buzzer is surface-mounted for easy installation. Our piezo buzzer components comply with ANSI/ESD S20.20 2014 and BS EN61340-5-1 2007 standards, meaning they are shielded from electrostatic discharge damage. They're used in everything from computers to alarm clocks. Features and Benefits Surface mount Supply voltage range is 25 V ac Sound level: 75 dB External drive Diameter 10 mm Height 3.1 mm Operating temperature range: -20 +70 mA Supply current: 5.2 kHz Maximum frequency RS PRO is a brand name from the manufacturer, offering a wide range of high-quality, great value products giving you more choice. Trusted by engineers all over the world, all RS PRO products are rigorously tested against demanding industry standards. We only carry the RS PRO label of approval if we are confident of exceptional quality, so you can work with confidence.
Feature
Specification
Mounting Type = Surface Mount Minimum Supply Voltage = 5V ac Maximum Supply Voltage = 25V ac Sound Level = 75dB Drive Type = External Tone Type = Square Wave Diameter = 10mm Height = 3.1mm Dimensions = 10 (Dia.) x 3.1mm Operating Temperature Min = -20°C Operating Temperature Max = +70°C Maximum Frequency = 5.2kHz Supply Current = 5mA

Ulasan Produk

Tidak ada ulasan