RS PRO RS PRO Piezoelectric Buzzer Surface Mount

Sebelum PPN:
Rp149.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Surface Mount Maximum Supply Voltage = 30V ac
Drive Type = External Tone Type = Sounder Diameter = 50mm
Height = 2.2mm
Dimensions = 50 (Dia.) x 2.2mm
Operating temperature Min = -20°C
Operating temperature Max = +70°C
Maximum frequency = 1.4kHz
Minimum frequency = 1000Hz

Circular Piezoelectric Sounder Flying Lead. A small, high-output circular piezoelectric sounder product.
Features: . . Circular case piezoelectric sounder . Option for flying leads or no flying leads . High audio output . Requires external driver circuit for operation

Ulasan Produk

Tidak ada ulasan