RS PRO RS PRO Piezo Buzzer Transducer 95dB surface mount

Sebelum PPN:
Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type: Surface Mount Maximum Supply Voltage: 150V ac Sound Level: 95dB Drive Type: External Tone Type: Sounder Diameter: 54.5mm Height: 23mm Dimensions: 54.5 x 23mm Operating Temperature Min: -20°C Operating Temperature Max: +60°C Maximum frequency: 3.5kHz Minimum frequency: 1000Hz Round PCB mount piezo transducer.Circular case PCB mount type Transducer with high sound output Requires external drive circuit for operation

Ulasan Produk

Tidak ada ulasan