RS PRO RS PRO Piezo Buzzer Miniature Speaker, 102dB, Wall Mount

Sebelum PPN:
Rp14.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type: Wall Mount; Minimum Supply Voltage: 6V DC; Maximum Supply Voltage: 14V DC; Sound Level: 102dB; Drive Type: Internal Tone; Type: Siren; Length: 47mm x Depth: 39mm x Height: 22.8mm; Dimensions: 47 x 39 x 22.8mm; Operating Temperature: Min: -10°C; Operating Temperature: Max: +60°C; Maximum Frequency: 3.5kHz; Supply Current: 70mA. ABC 6-14 dc siren. The ABI-053-RC/RS siren is a piezo buzzer with a built-in driver circuit. This buzzer produces a very loud sound with a minimum sound output of 102dB. It also features threaded holes for easy installation. The ABI-053-RC/RS has 120mm wire leads and is housed in an ABS plastic case. Features & Benefits: Loud siren with 102 dB minimum sound output. Includes screw holes and 120 mm wire leads for easy mounting. Piezo buzzer with built-in driver circuit. Housing material: ABS.

Ulasan Produk

Tidak ada ulasan