RS PRO RS Pro Piezo buzzer 98dB panel mount

Sebelum PPN:
Rp719.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Panel Mount Minimum Supply Voltage = 30V ac/dc Maximum Supply Voltage = 120V ac/dc Sound Level = 98dB Drive Type = Internal Tone Type = Continuous Diameter = 43mm Height = 43.5mm Dimensions = 43 x 43.5mm Minimum Operating Temperature = -20°C Maximum operating temperature = +60°C Maximum frequency = 3.3kHz Minimum frequency = 2300Hz Panel mounting continuous tone buzzer screw terminal. Compact size panel mounting continuous tone buzzer screw terminal connector.

Ulasan Produk

Tidak ada ulasan