RS PRO RS PRO Piezo buzzer 97dB panel mount

Sebelum PPN:
Rp739.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type: Panel Mount Minimum Supply Voltage: 6V dc Maximum Supply Voltage: 28V dc Sound Level: 97dB Drive Type: Internal Tone Type: Continuous, Fast Pulse Diameter: 31.5mm Height: 19.5mm Dimensions: 31.5 x 19.5mm Operating Temperature Min : -30°C Operating temperature Max: +85°C Maximum frequency: 4.1kHz Supply current: 15mA Panel hole mounting multi-function buzzer, Faston terminal. Panel hole mounting multi-function buzzer Three or more 6.3 x 0.8 mm Faston connectors High output level DC Internal circuit for operation

Ulasan Produk

Tidak ada ulasan