RS PRO RS PRO Piezo Buzzer 96dB Panel Mount

Sebelum PPN:
Rp6.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type: Panel Mount Minimum Supply Voltage: 1.5V dc Maximum Supply Voltage: 20V dc Sound Level: 96dB Drive Type: Internal Tone Type: Continuous Diameter: 41.8mm Height: 16mm Dimensions: 41.8 x 16mm Operating Temperature Min: -20°C Operating temperature Max: +60°C Max frequency: 3.3kHz Min frequency: 2300Hz Continuous tone buzzer with flange, lead wiring.

Ulasan Produk

Tidak ada ulasan