RS PRO RS Pro Piezo Buzzer 95dB Through Hole

Sebelum PPN:
Rp329.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Through Hole Minimum Supply Voltage = 8V dc Maximum Supply Voltage = 18V dc Sound Level = 95dB Drive Type = Internal Tone Type = Continuous Diameter = 41.8mm Length = 60mm Height = 16mm Dimensions = 41.8 x 16mm Minimum Operating Temperature = -30°C Maximum operating temperature = +85°C Maximum frequency = 3.3kHz Minimum frequency = 2300Hz Continuous tone buzzer with flange, lead wiring.

Ulasan Produk

Tidak ada ulasan