RS PRO RS Pro Piezo Buzzer 92dB Panel Mount

Sebelum PPN:
Rp309.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Panel Mount Minimum Supply Voltage = 3V dc Maximum Supply Voltage = 20V dc Sound Level = 92dB Drive Type = Internal Tone Type = Continuous Diameter = 41.8mm Length = 50mm Height = 16mm Dimensions = 14.8 (Dia.) x 16mm Minimum operating temperature = -30°C Maximum operating temperature = +85°C Maximum frequency = 3.3kHz Minimum frequency = 2300Hz Continuous tone buzzer with flange, lead wiring.

Ulasan Produk

Tidak ada ulasan