RS PRO RS PRO Piezo buzzer 91dB Panel mount

Sebelum PPN:
Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type: Panel Mount Minimum Supply Voltage: 60V ac/dc Maximum Supply Voltage: 250V ac/dc Sound Level: 91dB Drive Type: Internal Tone Type: Fast Pulse Diameter: 43mm Height: 43mm Dimensions: 43 (Dia.) x 43mm Operating temperature Min: -20°C Operating temperature Max: +60°C Maximum frequency: 3.3kHz Minimum frequency: 2300Hz Panel hole mount pulse tone buzzer screw terminal Panel hole mount pulse tone buzzer screw connection High output level AC/DC operation internal circuit of

Ulasan Produk

Tidak ada ulasan