RS PRO RS PRO Piezo buzzer 90dB through hole

Sebelum PPN:
Rp3.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type: Through Hole Minimum Supply Voltage: 1V ac Maximum Supply Voltage: 30V ac Sound Level: 90dB Drive Type: External Tone Type: Continuous Diameter: 41.8mm Length: 60mm Height: 16mm Dimensions: 41.8 x 16mm Operating Temperature Min: -20°C Operating Temperature Max: +60°C Maximum Frequency: 3.3kHz Minimum Frequency: 2300Hz Continuous tone buzzer with flange, lead wiring.

Ulasan Produk

Tidak ada ulasan