RS PRO RS Pro Piezo buzzer 88dB through hole

Sebelum PPN:
Rp669.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Through Hole Maximum Supply Voltage = 30V ac Sound Level = 88dB Drive Type = External Tone Type = Square Wave Diameter = 22.8mm Height = 13.5mm Dimensions = 22.8 (Dia.) x 13.5mm Operating Temperature Min = -30°C Operating temperature Max = +85°C Max frequency = 2.4kHz Capacitance = 90nF Circular board mount piezo transducer. Round case board mount type Transducer with high sound output Requires external drive circuit for operation

Ulasan Produk

Tidak ada ulasan