RS PRO RS PRO Piezo buzzer 88dB surface mount

Sebelum PPN:
Rp179.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type: Surface Mount Maximum Supply Voltage: 20V ac Sound Level: 88dB Drive Type: External Tone Type: Continuous Length: 16.9mm Depth: 16.9mm Height: 7.8mm Dimensions: 16.9 x 16.9 x 7.8mm Operating Temperature Min: - 30°C Operating temperature Max: +70°C Maximum frequency: 5kHz Supply current: 10mA Rectangular SMT Piezo Transducer. Surface mount piezoelectric sounder product for professional use. This sounder product has a small, lightweight and low profile design. Typical applications include mobile printers, payment terminals and digital still cameras. Rectangular case SMT piezo transducer High audio output Requires external drive circuit for operation Low power consumption

Ulasan Produk

Tidak ada ulasan