RS PRO RS PRO Piezo Buzzer 87dB Panel Mount

Sebelum PPN:
Rp489.900 - Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type: Panel Mount Minimum Supply Voltage: 4V dc Maximum Supply Voltage: 28V dc Sound Level: 87dB Drive Type: Internal Tone Type: Continuous Diameter: 42.5mm Height: 42.5mm Dimensions: 42.5 (Dia.) x 42.5mm Operating Temperature Min: -30°C Operating Temperature Max: +85°C Maximum Frequency: 3.3kHz Supply Current: 18mA RS Pro Panel Mount Continuous Tone Buzzer with Faston Terminal Features and Benefits Compact Size Panel Mount Continuous Tone Buzzer 6.3 x 0.8 mm Faston connector size

Ulasan Produk

Tidak ada ulasan