RS PRO RS Pro Piezo buzzer 85dB through hole

Sebelum PPN:
Rp529.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Through Hole Minimum Supply Voltage = 9V dc Maximum Supply Voltage = 15V dc Sound Level = 85dB Drive Type = External Tone Type = Continuous Diameter = 16mm Height = 11.5mm Dimensions = 16 x 11.5mm Minimum Operating Temperature = -30°C Maximum Operating Temperature = +70°C Maximum Frequency = 2.548kHz Minimum Frequency = 1548Hz RS Pro Round Board Mount Continuous Sound Buzzer. This is the sound range of the high output piezo buzzer. These products are suitable for board mounting and housed in circular cases.

Ulasan Produk

Tidak ada ulasan