RS PRO RS Pro Piezo buzzer 85dB through hole

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Through Hole Minimum Supply Voltage = 1V ac Maximum Supply Voltage = 20V ac Sound Level = 85dB Drive Type = External Tone Type = Square Wave Diameter = 12mm Height = 5.5mm Dimensions = 12 x 5.5mm Operating Temperature Min = -20 °C Operating temperature Max = +60°C Maximum frequency = 4kHz Capacitance = 12nF Circular board mount piezo transducer. Board mount type with round case High sound output transducer Requires external drive circuit for operation

Ulasan Produk

Tidak ada ulasan