RS PRO RS PRO Piezo buzzer 85dB through hole

Sebelum PPN:
Rp179.900 - Rp3.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type: Through Hole Minimum Supply Voltage: 1V ac Maximum Supply Voltage: 30V ac Sound Level: 85dB Drive Type: External Tone Type: Continuous Diameter: 24mm Height: 7.5mm Dimensions: 24 x 7.5mm Operating Temperature Min: -20°C Operating temperature Max: +60°C Max frequency: 4.5kHz Min frequency: 3500Hz Circular PCB mount piezo transducer.Circular case PCB mount type Transducer with high sound output Requires external drive circuit for operation

Ulasan Produk

Tidak ada ulasan