RS PRO RS PRO Piezo buzzer 85dB surface mount

Sebelum PPN:
Rp589.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type: Surface Mount Minimum Supply Voltage: 8V Maximum Supply Voltage: 16V Sound Level: 85dB Drive Type: External Tone Type: Square Wave Length: 12.8mm Depth: 12.8mm Height: 6.5mm Dimensions: 12.8 x 12.8 x 6.5mm Operation Temperature Min: -20°C Operating Temperature Max: +70°C Maximum Frequency: 2.8kHz Supply Current: 40mA Rectangular SMT Magnetic Transducer. Rectangular Case SMT Magnetic Transducer High audio output Requires external drive circuit for operation

Ulasan Produk

Tidak ada ulasan