RS PRO RS Pro Piezo Buzzer 81dB surface mount

Sebelum PPN:
Rp659.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Surface Mount Maximum Supply Voltage = 25V ac Sound Level = 81dB Drive Type = External Tone Type = Square Wave Length = 12mm Depth = 12mm Height = 3mm Dimensions = 12 x 12 x 3mm Minimum Operating Temperature = -40°C Maximum Operation Temperature = +120°C Maximum frequency = 4kHz Capacitance = 16nF Rectangular SMT Piezo Transducer. Surface mount piezoelectric sounder product for professional use. This sounder product has a small, lightweight and low profile design. Typical applications include mobile printers, payment terminals and digital still cameras. Rectangular case SMT piezo transducer High audio output Requires external drive circuit for operation Low power consumption

Ulasan Produk

Tidak ada ulasan