RS PRO RS Pro Piezo buzzer 80dB through hole

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Through Hole Minimum Supply Voltage = 1V ac Maximum Supply Voltage = 20V ac Sound Level = 80dB Drive Type = External Tone Type = Continuous Diameter = 13.8mm Height = 6.8mm Dimensions = 13.8 (Dia.) x 6.8mm Minimum Operation Temperature = -20°C Maximum operating temperature = +70°C Maximum frequency = 4.5kHz Capacitance = 13nF Circular board mount piezo transducer. Board mount type with circular case High sound output transducer Requires external drive circuit for operation

Ulasan Produk

Tidak ada ulasan