RS PRO RS Pro Piezo buzzer 80dB panel mount

Sebelum PPN:
Rp259.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Panel Mount Maximum Supply Voltage = 30V ac Sound Level = 80dB Drive Type = External Tone Type = Continuous Diameter = 13mm Height = 2.5mm Dimensions = 13 (Dia.) x 2.5mm Minimum Operating Temperature = -30°C Maximum Operating Temperature = +85°C Max Frequency = 4.8kHz Supply Current = 10mA Circular Transducer, Wiring Type. Series of circular transducers with small size and high sound output. Features and Benefits: Circular encased transducer Available with or without flying lead connections High acoustic output Requires external circuitry to operate

Ulasan Produk

Tidak ada ulasan