RS PRO RS Pro Piezo buzzer 75dB through hole

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Through Hole Minimum Supply Voltage = 1V ac Maximum Supply Voltage = 30V ac Sound Level = 75dB Drive Type = External Tone Type = Continuous Diameter = 16.5mm Height = 6.7mm Dimensions = 16.5 (Dia.) x 6.7mm Operating Temperature Min = -20°C Operating Temperature Max = +70°C Maximum Frequency = 4.5kHz Minimum Frequency = 3500Hz Circular PCB Mount Piezo Transducer.Circular case PCB mount type Transducer with high sound output Requires external drive circuit for operation

Ulasan Produk

Tidak ada ulasan