RS PRO RS PRO Piezo buzzer 75dB through hole

Sebelum PPN:
Rp169.900 - Rp209.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type: Through Hole Minimum Supply Voltage: 3V dc Maximum Supply Voltage: 20V dc Sound Level: 75dB Drive Type: Internal Tone Type: Continuous Diameter: 23.3mm Height: 10.2mm Dimensions: 23.3 x 10.2mm Operating Temperature Min: -30 °C Operating Temperature Max: +85°C Maximum Frequency: 3.2kHz Minimum Frequency: 2200Hz RS Pro Round Board Mount Continuous Sound Buzzer. These products are suitable for board mounting and housed in circular cases.

Ulasan Produk

Tidak ada ulasan