RS PRO RS Pro Piezo buzzer 70dB through hole

Sebelum PPN:
Rp199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Through Hole Minimum Supply Voltage = 3V dc Maximum Supply Voltage = 20V dc Sound Level = 70dB Drive Type = Internal Tone Type = Continuous Diameter = 13.7mm Height = 7.6mm Dimensions = 13.7 (Dia.) x 7.6mm Operating Temperature Min = -20°C Operating Temperature Max = +70°C Maximum Frequency = 4.6kHz Minimum Frequency = 3600Hz RS Pro Round Board Mount Continuous Sound Buzzer. This is the range of high output piezo buzzer. These products are suitable for board mounting and housed in circular cases.

Ulasan Produk

Tidak ada ulasan