RS PRO RS PRO Piezo buzzer 70dB through hole

Sebelum PPN:
Rp429.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type: Through Hole Minimum Supply Voltage: 3V dc Maximum Supply Voltage: 16V dc Sound Level: 70dB Drive Type: Internal Tone Type: Continuous Diameter: 13.8mm Height: 7mm Dimensions: 13.8 (Dia.) x 7mm Operating Temperature Min: -30°C Operating Temperature Max: +85°C Max Frequency: 4.6kHz Min Frequency: 3600Hz Circular Board Mount Piezo Transducer.Circular Case Board Mount Type Transducer with high sound output Requires external drive circuit to operate

Ulasan Produk

Tidak ada ulasan