RS PRO RS PRO Piezo buzzer 70dB panel mount

Sebelum PPN:
Rp769.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type: Panel Mount Minimum Supply Voltage: 6V ac/dc Maximum Supply Voltage: 28V ac/dc Sound Level: 70dB Drive Type: Internal Tone Type: Fast Pulse Diameter: 42.5mm Height: 33mm Dimensions: 42.5 (Dia.) x 33mm Operating temperature Min: -30°C Operating temperature Max: +85°C Maximum frequency: 3.3kHz Supply current: 23mA Panel hole mount pulse tone buzzer Faston terminal. Panel hole mount pulse tone buzzer 6.3 x 0.8 mm Faston connector size High output level DC Internal circuit for operation

Ulasan Produk

Tidak ada ulasan