Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Introducing RS PRO's polarized reflective light sensor, RS PRO's photoelectric sensor, polarized reflective type.
A range of robust, high-quality sensors suitable for a wide range of industrial applications.
These high performance sensors have universal housings making them extremely cost effective and easy to install.
This makes it an ideal replacement for many types of sensors.
This sensor features one-click distance setting, providing high accuracy and fast performance.
RS PRO photoelectric sensors have polarised reflectance and are suitable for bright or transparent objects, giving reliable results in a range of environments.
The sensor also has an IP67 rating, making it protected against dust and moisture.
Features and Benefits Reliable and accurate polarized reflective sensor Detection range: 3 m NO / NC output can be switched Reliable detection of high light options and some transparent objects Accurate Red light (640 nm) light source Operating temperature: -25 to 55°C High detection accuracy One-click distance setting allows for quick and accurate measurements Sensor IP67 protection prevents dust and moisture buildup Robust design makes it ideal for a wide range of applications Can be used in direct sunlight for excellent performance Applications Photoelectric sensors are devices used in a wide range of industrial applications that use light (often infrared) to detect and measure the distance, absence or presence of an object using automated technology.
Polarized reflected light photoelectric sensors function when an emitted light beam is interrupted or reflected by the object being sensed.
This changes the level of light arriving at the receiver, which is then detected and converted into an electrical output.
Photoelectric sensors are used in a variety of industries, including:
Automotive Automated Storage Technology Manufacturing Machinery Doors, Gates, Elevators and More Why choose RS PRO? RS PRO is a manufacturer's own brand, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
A range of robust, high-quality sensors suitable for a wide range of industrial applications.
These high performance sensors have universal housings making them extremely cost effective and easy to install.
This makes it an ideal replacement for many types of sensors.
This sensor features one-click distance setting, providing high accuracy and fast performance.
RS PRO photoelectric sensors have polarised reflectance and are suitable for bright or transparent objects, giving reliable results in a range of environments.
The sensor also has an IP67 rating, making it protected against dust and moisture.
Features and Benefits Reliable and accurate polarized reflective sensor Detection range: 3 m NO / NC output can be switched Reliable detection of high light options and some transparent objects Accurate Red light (640 nm) light source Operating temperature: -25 to 55°C High detection accuracy One-click distance setting allows for quick and accurate measurements Sensor IP67 protection prevents dust and moisture buildup Robust design makes it ideal for a wide range of applications Can be used in direct sunlight for excellent performance Applications Photoelectric sensors are devices used in a wide range of industrial applications that use light (often infrared) to detect and measure the distance, absence or presence of an object using automated technology.
Polarized reflected light photoelectric sensors function when an emitted light beam is interrupted or reflected by the object being sensed.
This changes the level of light arriving at the receiver, which is then detected and converted into an electrical output.
Photoelectric sensors are used in a variety of industries, including:
Automotive Automated Storage Technology Manufacturing Machinery Doors, Gates, Elevators and More Why choose RS PRO? RS PRO is a manufacturer's own brand, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
SpecificationSensor Style = Block Detection Type = Polarized Retroreflective Detection Range = 3 m
Output Type = PNP NONC
Switch mode = Light ON / Light OFF
Maximum DC voltage = 30V
Connection Method: M8 Connector Light Source: Red Light
IP protection rating = IP67
Current Max = 200 mA
Response time = ≥ 1 ms
Material: PC+ABS, Filter: PMMA
Representative standard = CE
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
