RS PRO RS PRO Photoelectric Sensor, Block Type, Detection Range: 2 m

Sebelum PPN:
Rp3.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Photoelectric Sensor, Diffuse Detection 2000mm, Adjustable Sensing Distance RS PRO photoelectric sensors with adjustable diffuse detectors are a range of robust, high-quality sensors ideal for a wide range of industrial applications.
This high-performance sensor features an all-in-one design with emitter and receiver integrated into a durable housing, making it cost-effective and easy to install.
The sensor features tunable diffuse sensing with infrared light for unattenuated detection of surfaces and objects regardless of color or texture, providing high accuracy and performance.
The diffuse detection RS PRO photoelectric sensor also has excellent interference prevention performance, delivering reliable results in a variety of environments.
The sensor also has an IP67 rating, making it protected against dust and moisture.
Features and Benefits Diffuse detection sensor for improved reliability and accuracy 2000mm adjustable detection distance for flexibility Relay output Accurately detects multiple colors and objects Infrared LED (880nm) light source Terminal connect High detection accuracy All-in-one design with built-in emitter and receiver Single housing for easy installation IP67 protection rating prevents dust and moisture buildup Robust design makes it suitable for a wide range of applications Anti-interference capabilities for excellent performance Applications Photoelectric sensors are devices used in a variety of industrial applications to detect and measure distances to various objects and surfaces and perform tasks using automatic technology.
Diffuse photoelectric sensors are available with infrared (IR) or visible red light and are ideal for applications requiring accuracy, repeatability and flexibility.
Diffuse sensors use a light source that is used as a reflector and reflects off an object.
Photoelectric sensors are used in a variety of industrial and automation equipment, including:
Garage door smoke detector hand dryer manufacturing machine standard IP67 CE.
Frequently Asked Questions Is the sensor distance adjustable? Yes.
The RS PRO diffusion suppression sensor has an adjustable detection range of → 2000mm.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Sensor Style = Block Detection Type = Diffuse Reflection Detection Range = 2 m
Output Type = Relay Switch Mode = Relay Maximum AC Voltage = 240V
Maximum DC voltage = 240V
Connection Method = Terminal Light Source = Infrared LED
IP protection rating = IP67
Current Max = 3A
Response time = <30ms
Mounting Type: Screw, Bracket Representative Standard: CE

Ulasan Produk

Tidak ada ulasan