RS PRO RS PRO Photoelectric Sensor, Block Type, Detection Range: 1m

Sebelum PPN:
Rp2.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro PSE Series PhotoelectricRS Pro PSE Series photoelectric sensors are economical, reliable and compact devices that are essential in industrial environments such as conveyor belts in manufacturing plants.
PSE products are available in a range of detection types including diffuse reflective, polarized retroreflective, beam reflective and background suppression, covering a variety of detection ranges.
How do they work? Photoelectric sensors are non-contact devices that detect the presence or absence of an object regardless of the material.
The sensor emits a beam of infrared or red light at a photoelectric receiver to assess the surrounding environment, detect objects, or recognize their absence.
Detection types: Diffuse reflection, Polarized retro-reflective, Through beam reflection, Background suppression Features and benefits: Universal housing makes it an ideal replacement for a variety of sensor types. Rated IP67, suitable for harsh environments. One-click distance setting, accurate and fast. Suitable for detecting objects with high light levels. Some transformers can be switched between NO and NC. Electrical connections: PVC cable or M8 connector. Diffuse reflection: 100mm to 300mm detection range. NPN NO NC PVC cable, RS part number (202-4424) 202-4424 1, NPN NO NC M8 connector, RS part number (202-4425) 202-4425 1, PNP NO NC PVC cable, RS part number (202-4426) 202-4426 1, PNP NO NC M8 connector, RS part number (: 202-4427) 202-4427 100mm NPN NO NC PVC cable, RS part number (: 202-4428) 202-4428 100mm NPN NO NC M8 connector, RS part number (: 202-4429) 202-4429 100mm PNP NO NC PVC cable RS part number (: 202-4431) 202-4431 100mm PNP NO NC M8 connector, RS part number (: 202-4432) 202-4432 300mm NPN NO NC PVC cable, RS part number (: 202-4433) 202-4433 300mm NPN NO NC M8 connector, RS part number (: 202-4434) 202-4434 300mm PNP NO NC PVC cable, RS part number (202-4435) 202-4435 300mm PNP NO NC M8 connector, RS part number (202-4436) 202-4436 Polarised retro-reflective, 10m sensing range, NPN NO NC M8 connector, RS part number (202-4437) 202-4437 NPN NO NC PVC cable, RS part number (202-4438) 202-4438 PNP NO NC PVC cable, RS part number (202-4439) 202-4439 PNP NO NC M8 connector, RS part number (202-4440) 202-4440 Through beam reflective, 10m sensing range, receiver NPN NO NC PVC cable, RS part number (202-4441) 202-4441 Receiver, NPN NO NC M8 connector, RS part number (202-4442) 202-4442 Receiver, PNP NO NC PVC cable, RS part number (202-4443) 202-4443 Receiver, PNP NO NC M8 connector, RS part number (202-4444) 202-4444 Emitter, PVC cable, RS part number (202-4445) 202-4445 Emitter, M8 connector, RS part number (202-4447) 202-4447 Note: Emitter and receiver must be used in pairs. Background suppression 350mm detection range NPN NO NC PVC Cable, RS Part Number (: 202-4448) 202-4448 NPN NO NC M8 Connector, RS Part Number (: 202-4449) 202-4449 PNP NO NC PVC Cable, RS Part Number (: 202-4450) 202-4450 PNP NO NC M8 Connector, RS Part Number (: 202-4451) 202-4451Applications? Industrial automation Automotive Material handling Mechanical engineering Pharmaceutical industry Elevators, doors, gatesWhy choose RS Pro Photoelectric Sensors?RS PRO is a manufacturer's own brand and offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Sensor Style = Block Detection Type = Diffuse Reflection Detection Range = 1 m
Output Type = NPN NONC
Electrical connection = 2 m cable Maximum DC voltage = 30V
Connection method = Cable: 2 m
Light source = Infrared LED
IP protection rating = IP67
Current Max = 200 mA
Response time = ≥ 1 ms
Mounting Type: Screw, Bracket Representative Standard: CE

Ulasan Produk

Tidak ada ulasan