RS PRO RS PRO Photoelectric Sensor, Block Type, Detection Range 60m

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro PTE Series Photoelectric SensorsRS Pro PTE Series Photoelectric Sensors are economical, reliable and compact devices typically found in parking systems, built environments, manufacturing and logistics.
The PTE series offers a range of detection types including diffuse reflectance, polarized retro-reflective, and transmissive reflectance in a variety of detection ranges.
How do they work? Photoelectric sensors are non-contact devices that detect the presence or absence of an object regardless of the material.
The sensor emits a beam of infrared or red light at a photoelectric receiver to assess the surrounding environment, detect objects, or recognize their absence.
Detection typeDiffuse reflection ?Diffuse reflection working principle?Excellent anti-interference performance?High detection accuracy?IP67 rated, suitable for harsh environmentsPolarized retro-reflective ?Polarized retro-reflective working principle?Suitable for detecting transparent or highly reflective targets?High detection accuracyThrough beam reflection ?Transmission working principle?Excellent anti-interference performance?High detection accuracyNote: Emitter and receiver must be used in pairsFeatures and benefits?Excellent anti-interference performance?High detection accuracy?IP67 rated, suitable for harsh environments?Output type:NPN+PNP NO/NC or relay?Electrical connection:m PCV cable or M12 connectorDiffuse reflectionDetection range: 300 mm or m?m NPN PNP NO NC PVC cable, RS part number (: 202-4472) 202-4472?m NPN PNP NO NC M12 connector, RS part number (: 202-4473) 202-4473?m, relay, PVC cable, RS part number (: 202-4475) 202-4475 300mm, Relay, PVC cable, RS part number (202-4476) 202-4476 Polarised retro-reflective, 60m or 60m sensing range, NPN PNP NO NC, PVC cable, RS part number (202-4477) 202-4477, 60m NPN PNP NO NC, M12 connector, RS part number (202-4478) 202-4478, 60m, Relay, PVC cable, RS part number (202-4479) 202-4479, 60m, Relay, M12 connector, RS part number (202-4481) 202-4481 Through beam reflective, 60m sensing range, Relay, PVC cable, RS part number (202-4482) 202-4482?Relay, PVC Cable, RS Part Number (202-4483) 202-4483ApplicationsIndustrial automationAutomotiveMaterials handlingLogisticsParking systemsWhy choose RS Pro Photoelectric SensorsRS PRO is a manufacturer's own brand and offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Sensor Style = Block Detection Type = Through Beam Detection Range = 60 m
Output Type = Relay Switch Mode = Relay Maximum AC Voltage = 240V
Maximum DC voltage = 240V
Connection method = Cable: 2 m
Light source = Infrared LED
IP protection rating = IP67
Current Max = 3A
Response time = <10ms
Operating temperature Min = -25°C
Representative standard = CE

Ulasan Produk

Tidak ada ulasan