RS PRO RS PRO Photoelectric Sensor, Block Type, Detection Range 30m

Sebelum PPN:
Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Photoelectric Sensor Emitter with Through Beam Detection, 30 Sensing Distance RS PRO photoelectric sensors with through beam detection are a range of robust, high-quality sensors ideal for a wide range of industrial applications.
This high-performance sensor is available with separate emitters and receivers for greater installation flexibility.
This compact sensor emits infrared LED light with a constant distance beam detection, making it ideal for detecting objects at a distance.
RS PRO photoelectric sensors for through beam detection also have excellent interference prevention performance, giving reliable results in a variety of environments.
The sensor also has an IP67 rating, making it protected against dust and moisture.
Features and Benefits Through-beam detection sensors are ideal for detecting objects at distances Long detection distance: 30 Relay output Infrared LED (880 nm) light source Terminal connection High detection accuracy Special on-delay and off-delay function IP67 protection rating prevents dust and moisture build-up Robust design makes them suitable for a wide range of applications Anti-interference function for excellent performance Applications Photoelectric sensors are devices used in a variety of industrial applications to detect and measure distances to various objects and surfaces and perform tasks using automatic technology.
Through-beam photoelectric sensors often use an emitter to emit an infrared (IR) light source and a receiver to receive the light source.
When a passing object breaks the light beam to the receiver, the target is identified and an electrical output is generated.
Through-beam sensors are ideal for long-distance applications due to their long detection distance and are used in a wide range of applications, including:
Manufacturing machinery, household appliances, washroom facilities. Standard IP67 CE.
Frequently Asked Questions Are the receiver and emitter in one unit? The emitter and receiver are sold separately.
RS PRO Through Beam Emitter 30 Detection Distance (2025460) 2025460 RS PRO Through Beam Receiver 30 Detection Distance (2025462) 2025462 Is the detection distance adjustable?
The detection range of this sensor is 30.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Sensor Style = Block Detection Type = Through Beam Detection Range = 30 m
Output Type = Relay Electrical Connection = Terminal Block Maximum AC Voltage = 240V
Maximum DC voltage = 240V
Connection Method = Terminal Light Source = Infrared LED
IP protection rating = IP67
Current Max = 3A
Response time = <30ms
Material = ABS, PC
Representative standard = CE

Ulasan Produk

Tidak ada ulasan