Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO photoelectric sensors have polarized retro-reflective detection and a sensing distance of 12°. RS PRO polarized retro-reflective photoelectric sensors are robust, high-quality sensors ideal for a range of industrial applications.
This high-performance sensor features an all-in-one design with emitter and receiver in a single durable housing, making it cost-effective and easy to install.
This compact sensor emits light using polarized retro-reflective detection at a fixed distance with a red LED light.
The reflector detects objects and surfaces without contact.
RS PRO photoelectric sensors with polarised retro-reflective light detection also have excellent anti-interference performance, providing reliable results in a variety of environments with transparent objects.
The sensor also has an IP67 rating, making it protected against dust and moisture.
Features and Benefits Retro-reflective detection sensor ideal for detecting transparent objects All-in-one design with built-in emitter and receiver Single housing for easy installation Wide detection distance allows objects to be detected at 120°C/122°F Distance PNP NO NC output Red LED (650 nm) light source Terminal connect High detection accuracy IP67 protection rating prevents accumulation of dust and moisture Robust design makes it ideal for a wide range of applications Anti-interference function for excellent performance Applications Photoelectric sensors are devices used in a variety of industrial applications to detect and measure distances to various objects and surfaces using automatic technology to perform tasks.
Retro-reflective photoelectric sensors contain either an infrared (IR) or visible LED bulb and emit light that is bounced to a receiver using a reflector.
When the light beam is broken by a passing object, the target is identified.
This makes polarized retroreflective sensors ideal for applications involving transparent objects and they are used in a wide range of areas, including:
Manufacturing machinery, household appliances, washroom facilities. Standard IP67 CE.
Frequently Asked Questions Does this include the transmitter and receiver? Yes.
The sensor combines a transmitter and receiver into one compact unit.
Is the detection distance adjustable? No, the detection distance of this sensor is 12.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
This high-performance sensor features an all-in-one design with emitter and receiver in a single durable housing, making it cost-effective and easy to install.
This compact sensor emits light using polarized retro-reflective detection at a fixed distance with a red LED light.
The reflector detects objects and surfaces without contact.
RS PRO photoelectric sensors with polarised retro-reflective light detection also have excellent anti-interference performance, providing reliable results in a variety of environments with transparent objects.
The sensor also has an IP67 rating, making it protected against dust and moisture.
Features and Benefits Retro-reflective detection sensor ideal for detecting transparent objects All-in-one design with built-in emitter and receiver Single housing for easy installation Wide detection distance allows objects to be detected at 120°C/122°F Distance PNP NO NC output Red LED (650 nm) light source Terminal connect High detection accuracy IP67 protection rating prevents accumulation of dust and moisture Robust design makes it ideal for a wide range of applications Anti-interference function for excellent performance Applications Photoelectric sensors are devices used in a variety of industrial applications to detect and measure distances to various objects and surfaces using automatic technology to perform tasks.
Retro-reflective photoelectric sensors contain either an infrared (IR) or visible LED bulb and emit light that is bounced to a receiver using a reflector.
When the light beam is broken by a passing object, the target is identified.
This makes polarized retroreflective sensors ideal for applications involving transparent objects and they are used in a wide range of areas, including:
Manufacturing machinery, household appliances, washroom facilities. Standard IP67 CE.
Frequently Asked Questions Does this include the transmitter and receiver? Yes.
The sensor combines a transmitter and receiver into one compact unit.
Is the detection distance adjustable? No, the detection distance of this sensor is 12.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
SpecificationSensor Style = Block Detection Type = Polarized Retroreflective Detection Range = 12 m
Output type = PNP NO+NC
Electrical connection = Terminal block Maximum DC voltage = 30V
Connection Method = Terminal Light Source = Red Light
IP protection rating = IP67
Current Max = 200 mA
Response time = <8.2ms
Operating temperature Min = -15°C
Representative standard = CE
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
